




€450.24/ pieceexcl. VAT
€544.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 242 kN |
Static load rating | 222 kN |
Reference speed | 4.5 rpm |
Limiting speed | 8200 rpm |
Number of rows | Single row |