




€269.73/ pieceexcl. VAT
€326.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 159 kN |
Static load rating | 139 kN |
Reference speed | 5.5 rpm |
Limiting speed | 10400 rpm |
Number of rows | Single row |