




€269.73/ pieceexcl. VAT
€326.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€271.69/ pieceexcl. VAT
€328.74incl. VAT
Estimated delivery date - 10/11/2026