




€104.23/ pieceexcl. VAT
€126.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 116 kN |
Static load rating | 99 kN |
Reference speed | 6.4 rpm |
Limiting speed | 8500 rpm |
Number of rows | Single row |
€100.94/ pieceexcl. VAT
€122.14incl. VAT
15 In stock - Estimated delivery date 09/11/2026