




€48.11/ pieceexcl. VAT
€58.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 37.5 kN |
Static load rating | 27 kN |
Reference speed | 11.9 rpm |
Limiting speed | 17200 rpm |
Number of rows | Single row |
€49.22/ pieceexcl. VAT
€59.56incl. VAT
9 In stock - Estimated delivery date 09/11/2026