




€44.32/ pieceexcl. VAT
€53.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 30 kN |
Static load rating | 21.2 kN |
Reference speed | 13.5 rpm |
Limiting speed | 22500 rpm |
Number of rows | Single row |
€65.67/ pieceexcl. VAT
€79.46incl. VAT
8 In stock - Estimated delivery date 09/11/2026