




€3,037.10/ pieceexcl. VAT
€3,674.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 58 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 750 kN |
Static load rating | 1.04 kN |
Reference speed | 1.6 rpm |
Limiting speed | 2900 rpm |
Number of rows | Single row |