FAG

FAG Cylindrical roller bearing caged Single row NJ234-E-XL-M1

  • ERIKS:11667840
  • Manufacturer:4012801229173
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and one rib on the inner ring.Main dimensions to DIN 5412-1, semi-locating bearing, separable, with a solid brass cage, two-piece, roller-guided.
Save to list

€1,907.65/ pieceexcl. VAT

€2,308.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NJ
Cage material
Brass
Inner Diameter
170 mm
Outer Diameter
310 mm
Width
52 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
700 kN
Static load rating
780 kN
Reference speed
1.97 rpm
Limiting speed
3850 rpm
Number of rows
Single row