




€6,967.61/ pieceexcl. VAT
€8,430.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 120 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.49 kN |
Static load rating | 2.07 kN |
Reference speed | 1.21 rpm |
Limiting speed | 2800 rpm |
Number of rows | Single row |