




€5,805.87/ pieceexcl. VAT
€7,025.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 114 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.3 kN |
Static load rating | 1.8 kN |
Reference speed | 1.35 rpm |
Limiting speed | 3000 rpm |
Number of rows | Single row |