




€5,277.67/ pieceexcl. VAT
€6,385.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 108 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.38 kN |
Static load rating | 1.6 kN |
Reference speed | 1.46 rpm |
Limiting speed | 3650 rpm |
Number of rows | Single row |