




€4,797.26/ pieceexcl. VAT
€5,804.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 102 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.21 kN |
Static load rating | 1.39 kN |
Reference speed | 1.62 rpm |
Limiting speed | 3950 rpm |
Number of rows | Single row |