




€3,837.82/ pieceexcl. VAT
€4,643.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 93 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.08 kN |
Static load rating | 1.22 kN |
Reference speed | 1.75 rpm |
Limiting speed | 4250 rpm |
Number of rows | Single row |