




€988.96/ pieceexcl. VAT
€1,196.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 73 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 680 kN |
Static load rating | 720 kN |
Reference speed | 2.5 rpm |
Limiting speed | 4250 rpm |
Number of rows | Single row |
€1,126.35/ pieceexcl. VAT
€1,362.88incl. VAT
Estimated delivery date - 10/11/2026