FAG

FAG Cylindrical roller bearing caged Single row NJ2319-E-XL-M1

  • ERIKS:11667833
  • Manufacturer:4012801382588
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and one rib on the inner ring.Main dimensions to DIN 5412-1, semi-locating bearing, separable, with a solid brass cage, two-piece, roller-guided.
Save to list

€1,147.68/ pieceexcl. VAT

€1,388.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NJ
Cage material
Brass
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
67 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
540 kN
Static load rating
580 kN
Reference speed
2.8 rpm
Limiting speed
6100 rpm
Number of rows
Single row