FAG

FAG Cylindrical roller bearing caged Single row NJ2317-E-XL-M1A-C3

  • ERIKS:11834976
  • Manufacturer:4012801228961
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and one rib on the inner ring.Main dimensions to DIN 5412-1, semi-locating bearing, separable, with a solid brass cage, single-piece, rib-guided on outer ring
Save to list

€873.77/ pieceexcl. VAT

€1,057.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NJ
Cage material
Brass
Inner Diameter
85 mm
Outer Diameter
180 mm
Width
60 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
460 kN
Static load rating
480 kN
Reference speed
3.2 rpm
Limiting speed
6800 rpm
Number of rows
Single row