




€160.16/ pieceexcl. VAT
€193.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 27 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 86 kN |
Static load rating | 75 kN |
Reference speed | 7.2 rpm |
Limiting speed | 18500 rpm |
Number of rows | Single row |
€193.72/ pieceexcl. VAT
€234.40incl. VAT
Estimated delivery date - 10/11/2026