




€124.02/ pieceexcl. VAT
€150.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 21 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 49.5 kN |
Static load rating | 39 kN |
Reference speed | 9.7 rpm |
Limiting speed | 25500 rpm |
Number of rows | Single row |