




€657.44/ pieceexcl. VAT
€795.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 40 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 425 kN |
Static load rating | 445 kN |
Reference speed | 2.8 rpm |
Limiting speed | 4000 rpm |
Number of rows | Single row |