




€3,610.23/ pieceexcl. VAT
€4,368.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 86 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.18 kN |
Static load rating | 1.49 kN |
Reference speed | 1.38 rpm |
Limiting speed | 3700 rpm |
Number of rows | Single row |