




€1,591.58/ pieceexcl. VAT
€1,925.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 620 kN |
Static load rating | 730 kN |
Reference speed | 2.28 rpm |
Limiting speed | 5200 rpm |
Number of rows | Single row |
€1,113.52/ pieceexcl. VAT
€1,347.36incl. VAT
Estimated delivery date - 10/11/2026