




€460.76/ pieceexcl. VAT
€557.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 36 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 255 kN |
Static load rating | 275 kN |
Reference speed | 3.3 rpm |
Limiting speed | 8300 rpm |
Number of rows | Single row |