




€399.65/ pieceexcl. VAT
€483.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 192 kN |
Static load rating | 208 kN |
Reference speed | 3.6 rpm |
Limiting speed | 9800 rpm |
Number of rows | Single row |