




€169.96/ pieceexcl. VAT
€205.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 31 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 185 kN |
Static load rating | 195 kN |
Reference speed | 3.85 rpm |
Limiting speed | 7800 rpm |
Number of rows | Single row |
€175.18/ pieceexcl. VAT
€211.97incl. VAT
16 In stock - Estimated delivery date 09/11/2026