




€283.76/ pieceexcl. VAT
€343.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 117 kN |
Static load rating | 118 kN |
Reference speed | 4.7 rpm |
Limiting speed | 13000 rpm |
Number of rows | Single row |