




€375.08/ pieceexcl. VAT
€453.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 310 kN |
Static load rating | 320 kN |
Reference speed | 3.4 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |