




€181.91/ pieceexcl. VAT
€220.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 87 kN |
Static load rating | 82 kN |
Reference speed | 5800 rpm |
Limiting speed | 15300 rpm |
Number of rows | Single row |