FAG

FAG Cylindrical roller bearing caged Single row NJ2208-E-XL-M1A-C3

  • ERIKS:11834942
  • Manufacturer:4012801176750
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and one rib on the inner ring.Main dimensions to DIN 5412-1, semi-locating bearing, separable, with a solid brass cage, single-piece, rib-guided on outer ring
Save to list

€151.00/ pieceexcl. VAT

€182.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NJ
Cage material
Brass
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
23 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
83 kN
Static load rating
75 kN
Reference speed
6.3 rpm
Limiting speed
16300 rpm
Number of rows
Single row