




€142.58/ pieceexcl. VAT
€172.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 73 kN |
Static load rating | 65 kN |
Reference speed | 7.2 rpm |
Limiting speed | 18300 rpm |
Number of rows | Single row |