

€87.24/ pieceexcl. VAT
€105.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Steel |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€107.20/ pieceexcl. VAT
€129.71incl. VAT
Estimated delivery date - 10/11/2026