FAG

FAG Cylindrical roller bearing caged Single row NJ2206-E-XL-M1

  • ERIKS:11667778
  • Manufacturer:4012801573788
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and one rib on the inner ring.Main dimensions to DIN 5412-1, semi-locating bearing, separable, with a solid brass cage, two-piece, roller-guided.
Save to list

€129.52/ pieceexcl. VAT

€156.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NJ
Cage material
Brass
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
20 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
58 kN
Static load rating
50 kN
Reference speed
8 rpm
Limiting speed
21200 rpm
Number of rows
Single row