




€427.05/ pieceexcl. VAT
€516.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 215 kN |
Static load rating | 217 kN |
Reference speed | 3.9 rpm |
Limiting speed | 7800 rpm |
Number of rows | Single row |