




€363.83/ pieceexcl. VAT
€440.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 194 kN |
Static load rating | 194 kN |
Reference speed | 4 rpm |
Limiting speed | 8300 rpm |
Number of rows | Single row |
€593.90/ pieceexcl. VAT
€718.62incl. VAT
Estimated delivery date - 10/11/2026