FAG

FAG Cylindrical roller bearing caged Single row NJ215-E-XL-M1

  • ERIKS:11667767
  • Manufacturer:4012801378963
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and one rib on the inner ring.Main dimensions to DIN 5412-1, semi-locating bearing, separable, with a solid brass cage, two-piece, roller-guided.
Save to list

€285.88/ pieceexcl. VAT

€345.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NJ
Cage material
Brass
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
25 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
155 kN
Static load rating
157 kN
Reference speed
4.4 rpm
Limiting speed
9800 rpm
Number of rows
Single row