FAG

FAG Cylindrical roller bearing caged Single row NJ212-E-XL-M1-C3

  • ERIKS:11834924
  • Manufacturer:4012801176651
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and one rib on the inner ring.Main dimensions to DIN 5412-1, semi-locating bearing, separable, with a solid brass cage, two-piece, roller-guided.
Save to list

€214.93/ pieceexcl. VAT

€260.07incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NJ
Cage material
Brass
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
22 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
112 kN
Static load rating
103 kN
Reference speed
5.3 rpm
Limiting speed
11500 rpm
Number of rows
Single row