




€77.00/ pieceexcl. VAT
€93.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 75 kN |
Static load rating | 69 kN |
Reference speed | 6.6 rpm |
Limiting speed | 11100 rpm |
Number of rows | Single row |
€82.58/ pieceexcl. VAT
€99.92incl. VAT
2 In stock - Estimated delivery date 09/11/2026