




€72.05/ pieceexcl. VAT
€87.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€79.24/ pieceexcl. VAT
€95.88incl. VAT
Estimated delivery date - 10/11/2026