




€41.94/ pieceexcl. VAT
€50.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€45.89/ pieceexcl. VAT
€55.53incl. VAT
Estimated delivery date - 10/11/2026