




€39.13/ pieceexcl. VAT
€47.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€40.89/ pieceexcl. VAT
€49.48incl. VAT
Estimated delivery date - 11/11/2026