




€36.88/ pieceexcl. VAT
€44.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€39.20/ pieceexcl. VAT
€47.43incl. VAT
Estimated delivery date - 10/11/2026