




€2,678.88/ pieceexcl. VAT
€3,241.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 720 kN |
Static load rating | 720 kN |
Limiting speed | 3600 rpm |
Number of rows | Single row |
€2,869.65/ pieceexcl. VAT
€3,472.28incl. VAT
Estimated delivery date - 10/11/2026