




€2,327.69/ pieceexcl. VAT
€2,816.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 55 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 610 kN |
Static load rating | 600 kN |
Limiting speed | 3900 rpm |
Number of rows | Single row |
€2,390.51/ pieceexcl. VAT
€2,892.52incl. VAT
Estimated delivery date - 10/11/2026