




€2,024.25/ pieceexcl. VAT
€2,449.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 520 kN |
Static load rating | 510 kN |
Limiting speed | 4250 rpm |
Number of rows | Single row |
€2,027.21/ pieceexcl. VAT
€2,452.92incl. VAT
Estimated delivery date - 09/11/2026