




€1,532.59/ pieceexcl. VAT
€1,854.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 450 kN |
Static load rating | 425 kN |
Limiting speed | 4700 rpm |
Number of rows | Single row |
€1,484.22/ pieceexcl. VAT
€1,795.91incl. VAT
Estimated delivery date - 09/11/2026