




€1,198.27/ pieceexcl. VAT
€1,449.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 380 kN |
Limiting speed | 5200 rpm |
Number of rows | Single row |
€1,214.77/ pieceexcl. VAT
€1,469.87incl. VAT
Estimated delivery date - 10/11/2026