




€988.96/ pieceexcl. VAT
€1,196.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 370 kN |
Static load rating | 350 kN |
Limiting speed | 5400 rpm |
Number of rows | Single row |
€1,137.17/ pieceexcl. VAT
€1,375.98incl. VAT
Estimated delivery date - 10/11/2026