




€424.94/ pieceexcl. VAT
€514.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 300 kN |
Static load rating | 275 kN |
Limiting speed | 4700 rpm |
Number of rows | Single row |
€500.63/ pieceexcl. VAT
€605.76incl. VAT
Estimated delivery date - 10/11/2026