




€679.91/ pieceexcl. VAT
€822.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Brass |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€924.29/ pieceexcl. VAT
€1,118.39incl. VAT
Estimated delivery date - 10/11/2026