




€393.33/ pieceexcl. VAT
€475.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 285 kN |
Static load rating | 265 kN |
Limiting speed | 4950 rpm |
Number of rows | Single row |
€452.36/ pieceexcl. VAT
€547.36incl. VAT
Estimated delivery date - 10/11/2026