




€290.78/ pieceexcl. VAT
€351.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | N |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 242 kN |
Static load rating | 222 kN |
Limiting speed | 5400 rpm |
Number of rows | Single row |
€374.99/ pieceexcl. VAT
€453.74incl. VAT
Estimated delivery date - 10/11/2026